Shop All Valve Actuators
Johnson Controls
Electric Valve Actuator, On-Off/Floating,
Mfr # VA9208-AGA-2
Zoro # G6484441
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type On-Off/Floating
- Torque 70 in-lb
- Cycle Time 150 sec
- Ambient Temp. Range -40 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA9208-AGA-2
- Zoro # G6484441
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Width | 3 29/32 in |
Height | 3 13/32 in |
Depth | 7 13/32 in |
Stroke Length | Not Rated |
Overall Width | 3 15/16 in |
Overall Depth | 7 7/16 in |
Overall Height | 3 7/16 in |
Electrical Lead Length | 10 ft |
Description
Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Manufacturer Model Number VG1241DN+948AGA, VG1241DP+948AGA, VG1241DR+948AGA, VG1241EP+948AGA, VG1241ER+948AGA, VG1241ES+948AGA, VG1241FR+948AGA, VG1241FS+948AGA, VG1241FT+948AGA, Compatible Series VG1000, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal Floating Point, On/Off, Cycle Time 150 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2-375DA - 2" 375DA Reduced Pressure Detector Backflow Preventer (2-375DA)
- BOOTZ BOOTZ Laurel 021-2435-00 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, White (021-2435-00)
- DANCO Universal Pop-Up Nut (50658B)
- SMITH-COOPER Flanged Cross, Ductile Iron, 150lb, 6" (4319002510)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Floating, 24VAC (VA9104-IGA-2S)
- JOHNSON CONTROLS M9220-Gga-3 24V Modulating (M9220-GGA-)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA9208-BAC-3)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Floating, 24VAC (VA9203-AGA-2Z)
- JOHNSON CONTROLS Elec Act, 70 in.-lb., On-Off, 24VAC (VA9208-BGA-3)
- JOHNSON CONTROLS Electric Valve Actuator, Floating, 24V (VA9104-IGA-3S)
- IAI 2000MM LINEAR SERVO MOTORS AND ACTUATOR (ISDA-LX-A-400-20-2000-T1-X20-SP)
- Johnson Controls Valve Actuators