Shop All Valve Actuators
Johnson Controls
Electric Valve Actuator, On-Off, 85-264V
Mfr # VA9203-BUA-2
Zoro # G6986122
product price: $192.15
/ea
Free Shipping & Returns
$192.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type On-Off
- Torque 27 in-lb
- Cycle Time 71 sec
- Ambient Temp. Range -22 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA9203-BUA-2
- Zoro # G6986122
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Width | 3 5/16 in |
Height | 3 13/32 in |
Depth | 4 13/16 in |
Overall Width | 3 5/16 in |
Stroke Length | Not Rated |
Overall Depth | 4 13/16 in |
Overall Height | 3 7/16 in |
Electrical Lead Length | 4 ft |
Description
Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Auxiliary Contact Form SPDT, Compatible Brand Johnson Controls, Compatible Manufacturer Model Number VG1241AD+923BUA, VG1241AE+923BUA, VG1241AF+923BUA, VG1241AG+923BUA, VG1241AL+923BUA, VG1241AN+923BUA, VG1241BG+923BUA, VG1241BL+923BUA, VG1241BN+923BUA, VG1241CL+923BUA, VG1241CN+923BUA, VG1241CP+923BUA, Compatible Series VG1000, Compatible Valve Action Normally Closed, Normally Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" Flare Brass Plug 10PK (639F-10)
- ZORO SELECT Shower Arm Flange, 2-3/8" Face dia., 1/2"L (25723)
- PARKER 3/8" FNPT 316 SS Tee (6-6-6 FT-SS)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-1)
- JOHNSON CONTROLS V47Ab-3C 1/2" Temperature (V47AB-3C)
- JOHNSON CONTROLS V46Aa-1C 3/8" Npt. Pressure (V46AA-1C)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA9208-BAA-3)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Floating, 24VAC (VA9203-AGA-2Z)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Proportional, 24VAC (VA9104-GGA-2S)
- JOHNSON CONTROLS Va-8122-1 Valve Act; Electric. (VA-8122-1)
- HONEYWELL Q340A1108 30Mv Thermocouple 48" (Q340A1108)
- Johnson Controls Valve Actuators