Shop All Valve Actuators
Johnson Controls
Electric Valve Actuator, On-Off, 24V
Mfr # VA-7010-8001
Zoro # G7130611
Free Shipping & Returns
$83.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type On-Off
- Torque 20 in-lb
- Cycle Time 10 sec
- Ambient Temp. Range 35 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VA-7010-8001
- Zoro # G7130611
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Depth | 2 5/8 in |
Height | 2 29/32 in |
Width | 2 29/32 in |
Overall Width | 2 15/16 in |
Electrical Lead Length | 20 in |
Overall Height | 2 15/16 in |
Overall Depth | 2 5/8 in |
Stroke Length | 3/16 in |
Description
Electric Ball Valve Actuator, Compatible Brand Johnson Controls, Compatible Series VG4000, VG5000, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal On/Off, Cycle Time 10 sec, Electrical Connection Type Hardwired, Electrical Lead Length 20 in, Frequency 50/60 Hz, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, NEMA Rating 1, Number of Auxiliary Switches 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 31 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH31227W8B8)
- JONES STEPHENS Galvanized Union, 1-1/2 In (G6570295)
- DELTA Seats, Springs Kit (RP77737)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP481222E)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA-7482-0312)
- JOHNSON CONTROLS T-4002-5018 Set Point Dial; (T-4002-501)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 85-264V (VA9203-BUA-2)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Floating, 24VAC (VA9104-AGA-2S)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., Proportional, 24VAC (VA-4233-GGC-2)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGA-2)
- KBI Kbi RCC-0750-SP Cpvc Coupling 0.75 in. - Bag of 10 (4486361)
- Johnson Controls Valve Actuators