Shop All Valve Actuators
Johnson Controls
Electric Valve Actuator, On-Off, 120V
Mfr # VA9208-BAA-3
Zoro # G7045473
product price: $219.28
/ea
Free Shipping & Returns
$219.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Signal Type On-Off
- Torque 70 in-lb
- Cycle Time 71 sec
- Ambient Temp. Range -40 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA9208-BAA-3
- Zoro # G7045473
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Depth | 7 13/32 in |
Width | 3 29/32 in |
Height | 3 13/32 in |
Stroke Length | Not Rated |
Electrical Lead Length | 4 ft |
Overall Width | 3 15/16 in |
Overall Height | 3 7/16 in |
Overall Depth | 7 7/16 in |
Description
Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Manufacturer Model Number VG1241DN+958BAA, VG1241DP+958BAA, VG1241DR+958BAA, VG1241EP+958BAA, VG1241ER+958BAA, VG1241ES+958BAA, VG1241FR+958BAA, VG1241FS+958BAA, VG1241FT+958BAA, Compatible Series VG1000, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal On/Off, Cycle Time 71 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- WATTS Etx30 0066606 1/2" Diaphragm (ETX30)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-BN)
- ZORO SELECT CPVC Tee, Schedule 80, 1/2" Pipe Size, FNPT x FNPT x FNPT (9805-005)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 85-264V (VA9203-BUB-2)
- JOHNSON CONTROLS Electric Valve Actuator, Floating, 24V (VA9104-AGA-3S)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Floating, 24VAC (VA9104-IGA-2S)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., On-Off, 24VAC (VA-4233-BGC-2)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 85-264V (VA9203-BUA-2)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Floating, 24VAC (VA9203-AGA-2Z)
- Johnson Controls Valve Actuators