Shop All Valve Actuators
Johnson Controls
Electric Valve Actuator, On-Off, 120V
Mfr # VA-7010-8002
Zoro # G6728145
product price: $95.43
/ea
Free Shipping & Returns
$95.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Signal Type On-Off
- Torque 20 in-lb
- Cycle Time 10 sec
- Ambient Temp. Range 35 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA-7010-8002
- Zoro # G6728145
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Depth | 2 5/8 in |
Height | 2 29/32 in |
Width | 2 29/32 in |
Overall Width | 2 15/16 in |
Overall Height | 2 15/16 in |
Stroke Length | 3/16 in |
Overall Depth | 2 5/8 in |
Electrical Lead Length | 20 in |
Description
Electric Ball Valve Actuator, Compatible Brand Johnson Controls, Compatible Series VG4000, VG5000, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal On/Off, Cycle Time 10 sec, Electrical Connection Type Hardwired, Electrical Lead Length 20 in, Frequency 50/60 Hz, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, NEMA Rating 1, Number of Auxiliary Switches 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Seal Kit, Replacement (GP1059291)
- RHEEM 28 gal, Residential Electric Water Heater, 240V, Single Phase (PROE28 S2 RH95)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/4" Pipe Size (1VER6)
- ZORO SELECT Chrome Plated Brass Hex Nipple, MBSP x MNPT, 1/2" Pipe Size (8010-08-08)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 85-264V (VA9203-BUA-2)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA9208-GGA-2)
- JOHNSON CONTROLS Va-8122-1 Valve Act; Electric. (VA-8122-1)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Floating, 24VAC (VA9104-IGA-2S)
- JOHNSON CONTROLS V47Ab-3C 1/2" Temperature (V47AB-3C)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Floating, 24VAC (VA9203-AGA-2Z)
- NIBCO Nibco 564813 0.75 in. CPVC Tee; White - Pack of 10 (564813)
- Johnson Controls Valves