Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, On/Off, Floating, 24V
Mfr # M9104-IGA-2S
Zoro # G6867061
product price: $131.68
/ea
Free Shipping & Returns
$131.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point with Timeout, On/Off
- Torque 35 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9104-IGA-2S
- Zoro # G6867061
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 5 5/32 in |
Depth | 2 1/4 in |
Width | 2 13/16 in |
For Shaft Diameter | 1/2 in |
For Shaft Width | 3/8 in |
Overall Depth | 2 1/4 in |
For Shaft Height | 3/8 in |
Overall Width | 2 7/8 in |
Overall Height | 5 1/8 in |
Description
Actuator, Valve Application Damper, Signal Type Floating Point with Timeout, On/Off, Rated Torque 35 in-lb, Input Voltage 24V AC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 30 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 93 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC Air Filter Replacements, Honeywell F35 / F35R #FC35A1019, 2PK (20205.11H)
- SUPCO Access Fitting, SF5512 (SF5512)
- PRECISION COILS Heat Coil, 1200cfm, 7.6gpm, 6x12-1/8x24-3/8 (SP1021224N)
- AIR HANDLER Ring Panel Air Filter, 20x50" (5W425)
- JOHNSON CONTROLS Electric Actuator, 280 in.-lb.-4 to 122 (M9132-GGA-2)
- JOHNSON CONTROLS Va-7152-1001 24V Electric Valve (VA-7152-10)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb., -40 to140 (M9208-BGA-3)
- JOHNSON CONTROLS Elec Act, 50 in.-lb., Floating, 24VAC (VA-8050-1)
- JOHNSON CONTROLS M9124-Gga-2 Motor Actuator; (M9124-GGA-)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.24VAC/DC (M9220-BGC-3)
- HONEYWELL Electric Actuator, 88 in.-lb., -40 to140 (MS8110A1008)
- Johnson Controls Actuators and Damper Motors