Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, Floating, -4 to 131F
Mfr # VA9310-HGA-1
Zoro # G8987307
product price: $226.05
/ea
Free Shipping & Returns
$226.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point
- Torque 88 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA9310-HGA-1
- Zoro # G8987307
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 2 11/16 in |
Height | 6 in |
Width | 4 1/4 in |
Overall Width | 4 1/4 in |
Overall Height | 6 in |
Overall Depth | 2 11/16 in |
Electrical Lead Length | 120 in |
Stroke Length | Not Rated |
Description
Electric Ball Valve Actuator, Auxiliary Contact Form SPDT, Compatible Series VG1000, Control Signal Floating Point, Cycle Time 60 sec, Electrical Connection Type Screw Terminals, Electrical Lead Length 120 in, Includes Anti-Rotation Bracket, Mounting Style Direct Mount, NEMA Rating 4X, Number of Auxiliary Switches 0, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Depth 2 11/16 in, Overall Height 6 in, Overall Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITE SEAL WINDOW FLASHING 6""X100' (TS6100)
- ZORO SELECT Plug In Cord Set, UL listed (453A32)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (XW2203-28 L)
- ALL-FILTERS 20 in. x 25 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (20251.10 12PK)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-2S)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-GGA-3)
- JOHNSON CONTROLS Electric Actuator, 25 to 50 sec. (M9108-AGA-2)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-2S)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.24VAC/DC (M9220-BGC-3)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb.-4 to 125F (M9104-GGA-3S)
- CALEFFI Z151000 24V Actuator With (Z151000)
- Johnson Controls Actuators and Damper Motors