Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, Cable, Floating
Mfr # M9104-AGP-2S
Zoro # G0314170
product price: $243.01
/ea
Free Shipping & Returns
$243.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point
- Torque 35 in-lb
- Voltage 20-30V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9104-AGP-2S
- Zoro # G0314170
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 2 1/4 in |
Width | 2 13/16 in |
Height | 5 5/32 in |
Overall Width | 2 7/8 in |
Overall Height | 5 1/8 in |
Overall Depth | 2 1/4 in |
Description
Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 35 in-lb, Input Voltage 20 to 30V AC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 60 sec, Shaft Type Self-Centering, Shaft Rotation CW/CCW, Stroke Degree 93 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 125 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSAR4808)
- IO HVAC CONTROLS Heating Thermostat, 70 deg. (IO-TS70)
- ARMSTRONG AIR Inducer Blower Kit, Pressure Switch (R06428D455)
- PROMINENCE HOME Bali Breeze, 52 in. Ceiling Fan with Light & Remote Control, Bronze (41301-40)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb., -40 to140 (M9208-BGC-3)
- JOHNSON CONTROLS Electric Actuator, Floating, -4 to 131F (VA9310-HGA-1)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-3S)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.24VAC/DC (M9220-BGA-3)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGC-3)
- JOHNSON CONTROLS Va-7152-1001 24V Electric Valve (VA-7152-10)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-3S)
- Johnson Controls Actuators and Damper Motors