Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 70 in.-lb., -40 to140
Mfr # M9208-BDC-3
Zoro # G5125461
product price: $303.48
/ea
Free Shipping & Returns
$303.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 70 in-lb
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9208-BDC-3
- Zoro # G5125461
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 6 3/8 in |
Width | 3 7/8 in |
Depth | 2 1/4 in |
Overall Width | 3 7/8 in |
Overall Depth | 2 1/4 in |
For Shaft Diameter | 5/8 in |
Overall Height | 6 3/8 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 70 in-lb, Input Voltage 230V AC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 75 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Touch Pad Bezel Assembly (1016-11199-000)
- ABB 12 LB Access Fitting (E986D-CTN)
- ANTHONY Door Gasket, 22-7/8" x 73" (58-683)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Matte White w/3000K LED Light Kit and Remote Control (F-034)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.120VAC (M9220-BAC-3)
- JOHNSON CONTROLS Elec Act, 90 in.-lb., Proportional, 24VAC (VA-7152-1001)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGC-2)
- JOHNSON CONTROLS Va-4233-Gga-2 24V Modulating (VA-4233-GG)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb., -40 to140 (M9208-BGA-3)
- JOHNSON CONTROLS M9124-Gga-2 Motor Actuator; (M9124-GGA-)
- ERIE At13A00T 24V Three Wire Floating (AT13A00T)
- Johnson Controls Actuators and Damper Motors