Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 70 in.-lb.-40 to 140
Mfr # M9208-GGC-3
Zoro # G7202727
product price: $367.90
/ea
Free Shipping & Returns
$367.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type Proportional
- Torque 70 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9208-GGC-3
- Zoro # G7202727
- UPC # 066201114564
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 6 3/8 in |
Depth | 2 1/4 in |
Width | 3 7/8 in |
Overall Height | 6 3/8 in |
For Shaft Diameter | 5/8 in |
Overall Width | 3 7/8 in |
Overall Depth | 2 1/4 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 70 in-lb, Input Voltage 24V AC/DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 150 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Air Conditioner Cover, 27" H, 18" W (AC2H)
- ZORO SELECT Drum Heater Drip Guard, 30-3/4 In. (DG55)
- SELKIRK ELBOW KIT 6"" 15DG INSLTD (206206)
- AAON SOLENOID COIL MKC1 120V (V29720)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., 24VAC/DC (M9124-AGC-2)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-3S)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating (M9104-IGA-3S)
- JOHNSON CONTROLS Va-4233-Gga-2 24V Modulating (VA-4233-GG)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating, 24V (M9102-IGA-3S)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGC-2)
- HONEYWELL Electric Actuator, -40 to 140F (MS7520H2208)
- Johnson Controls Actuators and Damper Motors