Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 70 in.-lb.-4 to 122F
Mfr # M9108-HGA-2
Zoro # G7025855
product price: $305.18
/ea
Free Shipping & Returns
$305.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 70 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9108-HGA-2
- Zoro # G7025855
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 6 in |
Width | 4 1/4 in |
Depth | 2 11/16 in |
For Shaft Height | 5/8 in |
Overall Width | 4 1/4 in |
For Shaft Width | 5/8 in |
Overall Depth | 2 5/8 in |
For Shaft Diameter | 3/4 in |
Overall Height | 6 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 70 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 50 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 45"x36 ft. Paint Collector Filter Roll, Paper (54FF14)
- KOCH Panel Filter, 3-Ply, 20x80-84, MERV7 (132-2020-04)
- LASKO 16" Oscillating Stand Fan, S16201 (S16201)
- SUPCO Thermal Cutoff, 333 deg. F, PK2 (STC5333)
- JOHNSON CONTROLS Electric Actuator, Cable, Floating (M9104-AGP-2S)
- JOHNSON CONTROLS M9220-Hga-3 24V Damper Actuator (M9220-HGA-)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-HGA-2)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7820-HGA-2)
- JOHNSON CONTROLS Electric Actuator, -4 to 122F, 7.4VA (M9108-HGC-2)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGA-2)
- BELIMO Zone24Nc 24V Normally Closed (ZONE24NC)
- Johnson Controls Actuators and Damper Motors