Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 70 in.-lb.-4 to 122F
Mfr # M9108-GGC-2
Zoro # G6502343
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 70 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9108-GGC-2
- Zoro # G6502343
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 2 11/16 in |
Height | 6 in |
Width | 4 1/4 in |
Overall Width | 4 1/4 in |
For Shaft Diameter | 3/4 in |
For Shaft Height | 5/8 in |
Overall Height | 6 in |
For Shaft Width | 5/8 in |
Overall Depth | 2 5/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 70 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 50 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Round Connector Sleeve, 6 in Duct Dia, Metal, 24 GA, 6 in W, 3-1/2" L, 6 in H (GRQS6GA)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 261W, 0.5"W x 10'L (BS0051100L)
- HI-TECH DURAVENT Industrial Duct Hose, 4.5"x25ft. (2001-0450-1025)
- VERIS Relay, 24V, 15A, DPDT, Socket/Din (VMD2B-F24A)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb., -40 to140 (M9208-BGC-3)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., Floating, 24VAC (VA-4233-AGA-2)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-2S)
- JOHNSON CONTROLS Actuator, Pneumatic 4 Sq.In (V-4000-1)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.24VAC/DC (M9220-BGC-3)
- JOHNSON CONTROLS Damper Actuator, 89 in.-lb. Torque (M9310-HGA-2)
- SIEMENS Electric Actuator, 62 in.-lb., Modulating (GMA161.1P)
- Johnson Controls Actuators and Damper Motors