Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 70 in.-lb.-4 to 122F
Mfr # M9108-GGA-2
Zoro # G5077414
product price: $296.13
/ea
Free Shipping & Returns
$296.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 70 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9108-GGA-2
- Zoro # G5077414
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 6 in |
Width | 4 1/4 in |
Depth | 2 11/16 in |
For Shaft Diameter | 3/4 in |
Overall Depth | 2 5/8 in |
Overall Width | 4 1/4 in |
For Shaft Width | 5/8 in |
For Shaft Height | 5/8 in |
Overall Height | 6 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 70 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 50 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drainable Louver, Fixed, 17-1/2 H, Alum (5NKJ2)
- RHEEM SPDT Sequencing Rly, C65 - 95 24V (42-21593-02)
- NU-CALGON Condensate Pan Treatment, 30 Ton, Pad (61046)
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- JOHNSON CONTROLS Elec Act, 22 in.-lb., Floating, 24VAC (VA-8020-1)
- JOHNSON CONTROLS Electric Actuator, -4 to 122F, 7.4VA (M9108-HGC-2)
- JOHNSON CONTROLS Electric Actuator, 25 to 50 sec. (M9108-AGC-2)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGA-2)
- JOHNSON CONTROLS Electric Actuator, 280 in.-lb., 24VAC/DC (M9132-AGA-2)
- JOHNSON CONTROLS Actuator, Pneumatic 4 Sq.In (V-4000-1)
- BELIMO Actuator24V S/R 337, w/Sgvl Linkage (SGVL+SVKB24-MFT)
- Johnson Controls Actuators and Damper Motors