Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, -40 to 140, 120VAC
Mfr # M9208-BAC-3
Zoro # G5080652
product price: $303.48
/ea
Free Shipping & Returns
$303.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 70 in-lb
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9208-BAC-3
- Zoro # G5080652
- UPC # 066201114557
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 6 3/8 in |
Depth | 2 1/4 in |
Width | 3 7/8 in |
Overall Height | 6 3/8 in |
Overall Width | 3 7/8 in |
For Shaft Diameter | 5/8 in |
Overall Depth | 2 1/4 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 70 in-lb, Input Voltage 120V AC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 75 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Door Louver, 26-1/8 H, 26-1/4 W, Steel (6WRK3)
- CANARM Exhaust Fan, Hazardous Location, 12 In (SD12-XPF)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 8 (6B941)
- EASY HEAT Heat Cable F/Pipe 12Ft (AHB112A)
- JOHNSON CONTROLS Va-7152-1001 24V Electric Valve (VA-7152-10)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating (M9104-IGA-3S)
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 (M9116-GGA-2)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGC-3)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.120VAC (M9220-BAA-3)
- JOHNSON CONTROLS Electric Actuator, Floating with Timeout (M9104-IUA-2S)
- FANUC 3Ph 3Kw 3000Rpm 12Nm 200-240V-Ac Servo Motor (A06B-0243-B805)
- Johnson Controls Actuators and Damper Motors