Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, -40 to 140, 120VAC
Mfr # M9208-BAA-3
Zoro # G5085096
product price: $262.79
/ea
Free Shipping & Returns
$262.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 70 in-lb
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9208-BAA-3
- Zoro # G5085096
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 3 7/8 in |
Height | 6 3/8 in |
Depth | 2 1/4 in |
Overall Height | 6 3/8 in |
Overall Depth | 2 1/4 in |
For Shaft Diameter | 5/8 in |
Overall Width | 3 7/8 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 70 in-lb, Input Voltage 120V AC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 75 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Union, 1/2 In Acme Mx1/4 In SAE F, 0 Deg (AF-13455)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, Sweat (VG7882PT)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Light, Brushed Nickel (50182-40)
- JOHNSON CONTROLS Electric Actuator, Floating, -4 to 131F (M9109-AGA-5)
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 (M9116-GGA-2)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-3S)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-GGA-3)
- JOHNSON CONTROLS Actuator, Pneumatic 4 Sq.In (V-4000-1)
- JOHNSON CONTROLS Elec Act, 90 in.-lb., Proportional, 24VAC (VA-7152-1001)
- HONEYWELL Electric Actuator, -40 to 140F (MS7520H2208)
- Johnson Controls Actuators and Damper Motors