Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, -40 to 131F
Mfr # M9220-AGA-3
Zoro # G5080573
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type Floating Point
- Torque 177 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9220-AGA-3
- Zoro # G5080573
- UPC # 066201103759
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 10 5/16 in |
Depth | 3 3/16 in |
Width | 4 in |
For Shaft Diameter | 3/4 in |
For Shaft Height | 1/2 in |
Overall Width | 4 in |
Overall Height | 10 3/8 in |
Overall Depth | 3 1/4 in |
For Shaft Width | 1/2 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Rated Torque 177 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 150 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Rotary Actuator, 2 and 3 Way Ball Valve (TR24-3-T)
- IMPERIAL Low Side Hose, 60 In, Blue (805-MRB)
- CADET Recessed Electric Wall-Mount Heater, Recessed, 1000/750W W, 208/240V AC, White (CSC102TW)
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V (7M841)
- JOHNSON CONTROLS Elec Act, 22 in.-lb., Floating, 24VAC (VA-8020-1)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.120VAC (M9220-BAC-3)
- JOHNSON CONTROLS Damper Actuator, 89 in.-lb. Torque (M9310-HGA-2)
- JOHNSON CONTROLS Electric Actuator, Cable, Floating (M9104-AGP-2S)
- JOHNSON CONTROLS Elec Act, 22 in.-lb., Proportional, 24VAC (VA-8122-1)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-3S)
- JOHNSON CONTROLS Electric Actuator, 280 in.-lb.-4 to 122 (M9132-GGA-2)
- Johnson Controls Actuators and Damper Motors