Shop All Actuators and Damper Motors
This Product is Discontinued
Johnson Controls
Electric Actuator, -4 to 125F (Discontinued)
Mfr # M9106-IGA-2
Zoro # G6208045
This Product is Discontinued
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point, On/Off
- Torque 53 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9106-IGA-2
- Zoro # G6208045
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 6 in |
Width | 4 1/4 in |
Depth | 2 11/16 in |
Overall Height | 6 in |
Overall Depth | 2 3/4 in |
Overall Width | 4 1/4 in |
Description
Electric Actuator, Signal Type Floating Point, On/Off, Rated Torque 53 in-lb, Input Voltage 24V AC, Spring Return Non-Spring Return, Time to Close 60 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90, Mounting Type Direct Mount, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Width 4 1/4 in, Application Dampers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.