Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, -4 to 122F, 7.4VA
Mfr # M9108-HGC-2
Zoro # G6885742
Free Shipping & Returns
$358.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 70 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # M9108-HGC-2
- Zoro # G6885742
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 4 1/4 in |
Height | 6 in |
Depth | 2 11/16 in |
For Shaft Diameter | 3/4 in |
Overall Depth | 2 5/8 in |
Overall Width | 4 1/4 in |
Overall Height | 6 in |
For Shaft Height | 5/8 in |
For Shaft Width | 5/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 70 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 50 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Portable Humidifier, Portable, 6 gal, 2,700 sq. ft., White (831000)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01627)
- MITYVAC Selectline Hand Vacuum Pump (MV8030)
- ROTOM Single Inlet Blower Wheel, 6-1/4in Dia., CW, 3450 RPM, 5/8in Bore, 3-3/16inW, Steel (6-30621)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGC-2)
- JOHNSON CONTROLS Electric Actuator, 25 to 50 sec. (M9108-AGC-2)
- JOHNSON CONTROLS Electric Actuator, -40 to 140, 120VAC (M9208-BAA-3)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGA-2)
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 (M9116-HGA-2)
- JOHNSON CONTROLS Electric Actuator, -40 to 140, 120VAC (M9208-BAC-3)
- ERIE At23A00T 24V Actuator Modulating (AT23A00T)
- Johnson Controls Actuators and Damper Motors