Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 35 in.-lb., -4 to 140
Mfr # M9104-AGA-3S
Zoro # G7050757
product price: $98.33
/ea
Free Shipping & Returns
$98.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point
- Torque 35 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9104-AGA-3S
- Zoro # G7050757
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 2 1/4 in |
Width | 2 13/16 in |
Height | 5 5/32 in |
For Shaft Width | 3/8 in |
Overall Depth | 2 1/4 in |
Overall Width | 2 7/8 in |
For Shaft Height | 3/8 in |
For Shaft Diameter | 1/2 in |
Overall Height | 5 1/8 in |
Description
Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 35 in-lb, Input Voltage 24V AC, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP40, Spring Return Non-Spring Return, Time to Close 30 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 93 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-433 (5300-406)
- DAYTON Damper, Vert/Horiz Mtg, 23 3/4 Sq (2FTV7)
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 50psi Open, 90psi Close (RHS-5090)
- BROAN Receptacle (99270982)
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 (M9116-HGA-2)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-JGA-2)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-3S)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGA-2)
- JOHNSON CONTROLS Electric Actuator, -4 to 122F, 7.4VA (M9108-HGC-2)
- JOHNSON CONTROLS Electric Actuator, 70 to 115 sec. (M9116-AGC-2)
- JOHNSON CONTROLS Electric Actuator, 27 in.-lb.-22 to 140 (M9203-GGA-2)
- Johnson Controls Actuators and Damper Motors