Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 35 in.-lb.-4 to 125F
Mfr # M9104-GGA-3S
Zoro # G5080625
product price: $176.33
/ea
Free Shipping & Returns
$176.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 35 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9104-GGA-3S
- Zoro # G5080625
- UPC # 066201104299
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 5 5/32 in |
Depth | 2 1/4 in |
Width | 2 13/16 in |
For Shaft Diameter | 1/2 in |
For Shaft Height | 3/8 in |
For Shaft Width | 3/8 in |
Overall Height | 5 1/8 in |
Overall Depth | 2 1/4 in |
Overall Width | 2 7/8 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 35 in-lb, Input Voltage 24V AC, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP40, Spring Return Non-Spring Return, Time to Close 30 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 93 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Ventilation Kit, 6 ft., Yellow (SVH-6)
- RANCO Pressure Switch, Fan Cycling App, Auto Reset, 150psi Open, 225psi Close (RHS-150225)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A271)
- DENSO Duct For Classic Plus 26, 6" dia. (484209-0052)
- JOHNSON CONTROLS Electric Actuator, 280 in.-lb.-4 to 122 (M9132-GGA-2)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-3S)
- JOHNSON CONTROLS Electric Actuator, 27 in.-lb.-22 to 140 (M9203-GGA-2)
- JOHNSON CONTROLS Electric Actuator, Cable, Floating (M9104-AGP-2S)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGA-2)
- JOHNSON CONTROLS Actuator, Pneumatic 4 Sq.In (V-4000-1)
- HONEYWELL Electric Actuator, 80 in.-lb., 5 SPDT (MS8109F1010)
- Johnson Controls Actuators and Damper Motors