Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 35 in.-lb.-4 to 125F
Mfr # M9104-GGA-2S
Zoro # G5080275
product price: $179.15
/ea
Free Shipping & Returns
$179.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 35 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9104-GGA-2S
- Zoro # G5080275
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 2 1/4 in |
Width | 2 13/16 in |
Height | 5 5/32 in |
For Shaft Diameter | 1/2 in |
Overall Depth | 2 1/4 in |
For Shaft Width | 3/8 in |
Overall Height | 5 1/8 in |
Overall Width | 2 7/8 in |
For Shaft Height | 3/8 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 35 in-lb, Input Voltage 24V AC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 30 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 93 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Pressure Switch, 5" to 28" (803112602)
- LEGEND VALVE 3-WAY ZONE VALVE 3/4" SWT (800-714)
- NORDFAB Duct Clamp 4 1/2 in W, 1 in H (8010005623)
- LEGEND VALVE M-8330 MFLD PORT CAP (833-141)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb., -40 to140 (M9208-BGC-3)
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 (M9116-HGA-2)
- JOHNSON CONTROLS Electric Actuator, 25 to 50 sec. (M9108-AGC-2)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGC-2)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., 24VAC/DC (M9124-AGA-2)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-2S)
- SIEMENS Electronic Damper Actuator, 62lb. Torque (GMA151.1P)
- Johnson Controls Actuators and Damper Motors