Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 280 in.-lb.-4 to 122
Mfr # M9132-GGA-2
Zoro # G7232251
product price: $508.06
/ea
Free Shipping & Returns
$508.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 280 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9132-GGA-2
- Zoro # G7232251
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 2 11/16 in |
Height | 6 in |
Width | 4 1/4 in |
For Shaft Diameter | 3/4 in |
Overall Width | 4 1/4 in |
Overall Depth | 2 5/8 in |
For Shaft Height | 5/8 in |
Overall Height | 6 in |
For Shaft Width | 5/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 280 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Electrical Connection Type Plug-In, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 205 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 68002 Mtr 1/40 115/1 (68002)
- BROAN Ducts (634)
- THERMOSOFT Manual Floor Heating Thermostat, 50-122F (MTC-2991)
- BELL & GOSSETT Bell & Gossett HFT-60 Hydronic Heating Expansion Tank 1BN328 - 7.6 Gallons (1BN328)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-2S)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGA-2)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGA-2)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., Floating, 24VAC (VA-4233-AGA-2)
- JOHNSON CONTROLS Electric Actuator, Floating with Timeout (M9104-IUA-2S)
- JOHNSON CONTROLS Electric Actuator, -40 to 131F (M9220-AGA-3)
- JOHNSON CONTROLS Electric Actuator, 280 in.-lb., 24VAC/DC (M9132-AGA-2)
- Johnson Controls Actuators and Damper Motors