Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 27 in.-lb.-22 to 140
Mfr # M9203-GGB-2Z
Zoro # G5081097
product price: $331.74
/ea
Free Shipping & Returns
$331.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type Proportional
- Torque 27 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9203-GGB-2Z
- Zoro # G5081097
- UPC # 066201125010
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 6 3/8 in |
Width | 3 15/16 in |
Depth | 2 1/4 in |
For Shaft Diameter | 1/2 in |
Overall Depth | 2 1/4 in |
Overall Width | 3 1/4 in |
Overall Height | 6 3/8 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 27 in-lb, Input Voltage 24V AC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 90 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1050699 Contactor 1P 25A 24V S (1050699)
- TEMPCO Screw Plug Immersion Heater, 22 In. D (TSP02009)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 20 in W, 9 1/2 in L (BGG05C)
- SIEMENS Passkey Tool (544-643A)
- JOHNSON CONTROLS 24V 3WIRE INCREMENTAL ELEC ACT (VA-7150-1001)
- JOHNSON CONTROLS Electric Actuator, -40 to 140, 120VAC (M9208-BAC-3)
- JOHNSON CONTROLS Electric Actuator, 280 in.-lb., 24VAC/DC (M9132-AGA-2)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-2S)
- JOHNSON CONTROLS Electric Actuator, -4 to 122F, 7.4VA (M9108-HGC-2)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7830-HGA-2)
- ERIE At23A00T 24V Actuator Modulating (AT23A00T)
- Johnson Controls Actuators and Damper Motors