Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 27 in.-lb.-22 to 140
Mfr # M9203-GGA-2
Zoro # G5080555
product price: $278.05
/ea
Free Shipping & Returns
$278.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type Proportional
- Torque 27 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9203-GGA-2
- Zoro # G5080555
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 2 1/4 in |
Width | 3 15/16 in |
Height | 6 3/8 in |
Overall Depth | 2 1/4 in |
Overall Height | 6 3/8 in |
Overall Width | 3 1/4 in |
For Shaft Diameter | 1/2 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 27 in-lb, Input Voltage 24V AC, Output Signal 0 to 10V DC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 150 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Roof Vent Flashing, 3in. (11866)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00187)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB110H)
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 10 HP (165-10HP)
- JOHNSON CONTROLS Elec Act, 90 in.-lb., Proportional, 24VAC (VA-7152-1001)
- JOHNSON CONTROLS Electric Actuator, 25 to 50 sec. (M9108-AGA-2)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGC-2)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.120VAC (M9220-BAC-3)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7830-HGA-2)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.24VAC/DC (M9220-BGA-3)
- COXREELS 7474-8-R - EZ-Coil Rotary Damper, Torque Range: 70-85 IN-LBS (7474-8-R)
- Johnson Controls Actuators and Damper Motors