Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 27 in.-lb., -22 to 140
Mfr # M9203-BGB-2
Zoro # G5080354
product price: $224.92
/ea
Free Shipping & Returns
$224.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 27 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9203-BGB-2
- Zoro # G5080354
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 3 15/16 in |
Height | 6 3/8 in |
Depth | 2 1/4 in |
For Shaft Diameter | 1/2 in |
Overall Width | 3 1/4 in |
Overall Depth | 2 1/4 in |
Overall Height | 6 3/8 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 27 in-lb, Input Voltage 24V AC/DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 60 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan, Square, 24V DC, - Phase, 170 cfm, 4 11/16 in W. (2RTJ7)
- PERFECT AIRE 5000 BTU Window Air Conditioner (5PMC5000)
- JOHNSON CONTROLS Surface Mounting Clip, Indoor, Metal, For A99 Sensors (A99-CLP-1)
- ROBERTSHAW Igniter (41-402)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGA-2)
- JOHNSON CONTROLS M9124-Gga-2 Motor Actuator; (M9124-GGA-)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-3S)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.120VAC (M9220-BAC-3)
- JOHNSON CONTROLS Electric Actuator, 25 to 50 sec. (M9108-AGA-2)
- JOHNSON CONTROLS Electric Actuator, Floating with Timeout (M9104-IUA-2S)
- HONEYWELL THERMAL SOLUTIONS V4055A1007 120V Fluid Power (V4055A1007)
- Johnson Controls Actuators and Damper Motors