Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 25 to 50 sec.
Mfr # M9108-AGA-2
Zoro # G6562175
original price:
$197.73
4% off
new price: $188.76
/ea
Free Shipping & Returns
$188.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point, On/Off
- Torque 70 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9108-AGA-2
- Zoro # G6562175
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 4 1/4 in |
Depth | 2 11/16 in |
Height | 6 in |
Overall Width | 4 1/4 in |
For Shaft Width | 5/8 in |
Overall Height | 6 in |
For Shaft Diameter | 3/4 in |
For Shaft Height | 5/8 in |
Overall Depth | 2 5/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Floating Point, On/Off, Rated Torque 70 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 50 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH078-PRO)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 1-1/4 in, Obround, PK 2 (T180-11X15X1-1/4OB-PK2)
- JOHNSON CONTROLS Pneumatic Air Dryer Drain Valve (A-4400-607)
- BEVERAGE-AIR Door Gasket, 21-1/8" x 23-1/8" (703-963D-03)
- JOHNSON CONTROLS Electric Actuator, 25 to 50 sec. (M9108-AGC-2)
- JOHNSON CONTROLS Electric Actuator, -40 to 140F (M9208-AGA-3)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGA-2)
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 (M9116-HGA-2)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb.-4 to 125F (M9104-GGA-2S)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-2S)
- HONEYWELL M9184C1031 24V Reversing, (M9184C1031)
- Johnson Controls Actuators and Damper Motors