Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 24 to 57 sec.24VAC/DC
Mfr # M9220-BGA-3
Zoro # G5081072
product price: $366.21
/ea
Free Shipping & Returns
$366.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 177 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9220-BGA-3
- Zoro # G5081072
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 10 5/16 in |
Depth | 3 3/16 in |
Width | 4 in |
Overall Height | 10 3/8 in |
Overall Width | 4 in |
For Shaft Diameter | 3/4 in |
Overall Depth | 3 1/4 in |
For Shaft Height | 1/2 in |
For Shaft Width | 1/2 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type On/Off, Rated Torque 177 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 57 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV13, NH, 24"x24"x12" (110-712-001)
- MEDIFY AIR Replacement filter for MA-14 (MA-14R-1)
- VULCAN Finned Tubular Heating Element, 240V (FTH30B-B)
- DEFLECTO Aluminum 8 ft. Supurr-Flex Duct (F0408MSX/30)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7830-HGA-2)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-HGC-3)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.120VAC (M9220-BAC-3)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-3S)
- JOHNSON CONTROLS M9220-Hga-3 24V Damper Actuator (M9220-HGA-)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGC-2)
- HONEYWELL THERMAL SOLUTIONS V4055A1007 120V Fluid Power (V4055A1007)
- Johnson Controls Actuators and Damper Motors