Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 24 to 57 sec.230VAC
Mfr # M9220-BDC-3
Zoro # G6922325
Free Shipping & Returns
$440.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 177 in-lb
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # M9220-BDC-3
- Zoro # G6922325
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 10 5/16 in |
Depth | 3 3/16 in |
Width | 4 in |
For Shaft Diameter | 3/4 in |
Overall Width | 4 in |
For Shaft Width | 1/2 in |
Overall Depth | 3 1/4 in |
For Shaft Height | 1/2 in |
Overall Height | 10 3/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type On/Off, Rated Torque 177 in-lb, Input Voltage 230V AC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 57 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Charging/Vacuum Hose, 6" L, Brass Fitting (22006)
- GLOBAL INDUSTRIAL 20 Industrial Wall Mounted Oscillating Fan, 5,250 CFM, 1/6 HP (293130)
- DAYTON Bearing (805-10-6002-5)
- SUPCO Mini Split Bracket, 19.25" x 21.65" (MB500)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGC-2)
- JOHNSON CONTROLS Electric Actuator, 27 in.-lb.-22 to 140 (M9203-GGA-2Z)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-HGA-2)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating, 24V (M9102-IGA-3S)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGA-2)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.24VAC/DC (M9220-BGC-3)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 2 SPDT, 24VAC (VA7820-HGC-2)
- Johnson Controls Actuators and Damper Motors