Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 24 to 57 sec.120VAC
Mfr # M9220-BAC-3
Zoro # G5080302
product price: $407.46
/ea
Free Shipping & Returns
$407.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 177 in-lb
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9220-BAC-3
- Zoro # G5080302
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 3 3/16 in |
Width | 4 in |
Height | 10 5/16 in |
For Shaft Width | 1/2 in |
For Shaft Height | 1/2 in |
For Shaft Diameter | 3/4 in |
Overall Height | 10 3/8 in |
Overall Width | 4 in |
Overall Depth | 3 1/4 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type On/Off, Rated Torque 177 in-lb, Input Voltage 120V AC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 57 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtrzd Damper, For Fan Dia. 36", 100-240V (3C131)
- ROBERTSHAW Electric Thermostat (5300-088)
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6670, 2PK (16255.10H)
- A.O. SMITH 9006666015 Kit Pilot Nat (9006666015)
- JOHNSON CONTROLS Electric Actuator, -40 to 140, 120VAC (M9208-BAC-3)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-3S)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-HGC-3)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.120VAC (M9220-BAA-3)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGA-2)
- JOHNSON CONTROLS Electric Actuator, On/Off, 85-264VAC (M9203-BUA-2)
- HONEYWELL Electric Actuator, -40 to 140F (MS7520A2007/U)
- Johnson Controls Actuators and Damper Motors