Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 24 to 57 sec.120VAC
Mfr # M9220-BAA-3
Zoro # G5080591
Free Shipping & Returns
Not eligible for select promotions
$357.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 177 in-lb
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # M9220-BAA-3
- Zoro # G5080591
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 4 in |
Height | 10 5/16 in |
Depth | 3 3/16 in |
Overall Depth | 3 1/4 in |
For Shaft Diameter | 3/4 in |
Overall Width | 4 in |
Overall Height | 10 3/8 in |
For Shaft Width | 1/2 in |
For Shaft Height | 1/2 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type On/Off, Rated Torque 177 in-lb, Input Voltage 120V AC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 57 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Panel Fan, 14In Bld Dia, Steel, 115 V (P14-1VHE)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (48201C)
- DIVERSITECH Propeller, Replacement, 48 Inch Dia (R44801)
- SELKIRK 6 in. D X 9 in. L Stainless Steel Chimney Pipe (206009)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGC-2)
- JOHNSON CONTROLS Electric Actuator, 280 in.-lb.-4 to 122 (M9132-GGA-2)
- JOHNSON CONTROLS Electric Actuator, Floating with Timeout (M9104-IUA-2S)
- JOHNSON CONTROLS Actuator, Pneumatic 4 Sq.In (V-4000-1)
- JOHNSON CONTROLS Elec Act, 90 in.-lb., Proportional, 24VAC (VA-7152-1001)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGA-2)
- NORDYNE 904478 Draft Inducer Motor (904478)
- Johnson Controls Actuators and Damper Motors