Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, -22 to 140F
Mfr # M9203-AGB-2Z
Zoro # G6528995
product price: $313.08
/ea
Free Shipping & Returns
$313.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type Floating Point, On/Off
- Torque 27 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9203-AGB-2Z
- Zoro # G6528995
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 6 3/8 in |
Depth | 2 1/4 in |
Width | 3 15/16 in |
Overall Depth | 2 1/4 in |
For Shaft Diameter | 1/2 in |
Overall Width | 3 1/4 in |
Overall Height | 6 3/8 in |
Description
Actuator, Valve Application Damper, Signal Type Floating Point, On/Off, Rated Torque 27 in-lb, Input Voltage 24V AC/DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 90 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear SBTRAB40, 2PK (20255.13AB)
- YELLOW JACKET Refrigerant Evacuation Pump, 8 cfm, 1/2 hp (93780)
- DAYTON Thermocouple (2201584)
- DURAFLOW FILTRATION Replacement A Coil Filter 911329-16-3/4x23x3/32 (AF4369.)
- JOHNSON CONTROLS Electric Actuator, 27 in.-lb.-22 to 140 (M9203-GGA-2Z)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-GGC-3)
- JOHNSON CONTROLS Electric Actuator, -40 to 131F (M9220-AGA-3)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-HGC-3)
- JOHNSON CONTROLS Elec Act, 90 in.-lb., Proportional, 24VAC (VA-7152-1001)
- JOHNSON CONTROLS Electric Actuator, -40 to 140, 120VAC (M9208-BAA-3)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating (M9104-IGA-3S)
- Johnson Controls Actuators and Damper Motors