Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 210 in.-lb., -4 to 122
Mfr # M9124-JGA-2
Zoro # G8987465
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point
- Torque 210 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # M9124-JGA-2
- Zoro # G8987465
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 4 1/4 in |
Depth | 2 11/16 in |
Height | 6 in |
For Shaft Width | 5/8 in |
Overall Height | 6 in |
For Shaft Height | 5/8 in |
Overall Width | 4 1/4 in |
For Shaft Diameter | 3/4 in |
Overall Depth | 2 5/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Rated Torque 210 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Electrical Connection Type Plug-In, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 175 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Manual Reset Switch (2-M)
- BROAN Door Spring (99140147)
- JB INDUSTRIES High Side Hose, Low Loss, 60 In, Red (CLS-60R)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 6 In (21118)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-GGA-3)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., 24VAC/DC (M9124-AGA-2)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., Floating, 24VAC (VA-4233-AGA-2)
- JOHNSON CONTROLS Elec Act, 22 in.-lb., Proportional, 24VAC (VA-8122-1)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGA-2)
- JOHNSON CONTROLS Electric Actuator, -40 to 140F (M9208-AGA-2)
- HONEYWELL T104B1046 Actuator W/Combined (T104B1046)
- Johnson Controls Actuators and Damper Motors