Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 210 in.-lb., -4 to 122
Mfr # M9124-HGC-2
Zoro # G6673344
product price: $564.57
/ea
Free Shipping & Returns
$564.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 210 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9124-HGC-2
- Zoro # G6673344
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 6 in |
Width | 4 1/4 in |
Depth | 2 11/16 in |
Overall Depth | 2 5/8 in |
Overall Width | 4 1/4 in |
Overall Height | 6 in |
For Shaft Diameter | 3/4 in |
For Shaft Width | 5/8 in |
For Shaft Height | 5/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 210 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Plug-In, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 175 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY 90 Degree Elbow, 16 in Duct Dia, Type I PVC, 27" L (PVCEC16)
- DAYTON Neoprene Ring (991229)
- ACCUMULAIR Pleated Air Filter, 23.5" x 23.5" x 1", 4 Pack (FA23.5X23.5N_4)
- HONEYWELL HOME Vertical Programmable Thermostats, 5-2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DV1008/U)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.24VAC/DC (M9220-BGA-3)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., Floating, 24VAC (VA-4233-AGA-2)
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 (M9116-HGA-2)
- JOHNSON CONTROLS Electric Actuator, Floating with Timeout (M9104-IUA-2S)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb., -40 to140 (M9208-BGC-3)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating, 24V (M9102-IGA-3S)
- BELIMO Lf120 Us Spr.Rtn.Act 120V 35 (LF120)
- Johnson Controls Actuators and Damper Motors