Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 210 in.-lb., -4 to 122
Mfr # M9124-GGC-2
Zoro # G6968717
product price: $573.04
/ea
Free Shipping & Returns
$573.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 210 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9124-GGC-2
- Zoro # G6968717
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 2 11/16 in |
Width | 4 1/4 in |
Height | 6 in |
For Shaft Height | 5/8 in |
Overall Depth | 2 5/8 in |
Overall Width | 4 1/4 in |
Overall Height | 6 in |
For Shaft Diameter | 3/4 in |
For Shaft Width | 5/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 210 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Plug-In, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 175 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK3)
- FASCO Blower Motor, 115V, 1650 rpm (B45227)
- DAYTON Light-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 4650/7250 CFM (1RWB5)
- DAYTON Louver, Intake, 36-48 In, Aluminum (4F956)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., 24VAC/DC (M9124-AGC-2)
- JOHNSON CONTROLS Electric Actuator, 70 to 115 sec. (M9116-AGA-2)
- JOHNSON CONTROLS Electric Actuator, -40 to 140, 120VAC (M9208-BAA-3)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-GGC-3)
- JOHNSON CONTROLS Electric Actuator, Floating with Timeout (M9104-IUA-2S)
- JOHNSON CONTROLS Electric Actuator, Floating, -4 to 131F (VA9310-HGA-1)
- BELIMO Lf24-Sr Us Spr.Rtn.Act 24V (LF24-SR)
- Johnson Controls Actuators and Damper Motors