Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 18 in.-lb., -4 to 140
Mfr # M9102-AGA-2S
Zoro # G6588127
product price: $107.94
/ea
Free Shipping & Returns
$107.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point
- Torque 18 in-lb
- Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9102-AGA-2S
- Zoro # G6588127
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Depth | 2 1/4 in |
Height | 5 5/32 in |
Width | 2 13/16 in |
Overall Height | 5 1/8 in |
Overall Width | 2 7/8 in |
Overall Depth | 2 1/4 in |
For Shaft Width | 3/8 in |
For Shaft Height | 3/8 in |
For Shaft Diameter | 1/2 in |
Description
Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 18 in-lb, Input Voltage 24V AC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 30 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 93 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x22x1 Synthetic Pleated Air Filter, MERV 7 (54FE96)
- DCM Defrost Fan, 12V, 2 Speed, U Channel (TAD000093)
- AAON MTR 331208230V ECM 4 SPD (R62341)
- HOSHIZAKI Filter Cartridge - 4Hc-H (761394-10)
- JOHNSON CONTROLS Electric Actuator, 27 in.-lb., -22 to 140 (M9203-BGA-2)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb.-4 to 125F (M9104-GGA-3S)
- JOHNSON CONTROLS Electric Actuator, -40 to 140F (M9208-AGA-2)
- JOHNSON CONTROLS M9124-Gga-2 Motor Actuator; (M9124-GGA-)
- JOHNSON CONTROLS Va-4233-Gga-2 24V Modulating (VA-4233-GG)
- JOHNSON CONTROLS Electric Actuator, 27 in.-lb.-22 to 140 (M9203-GGA-2Z)
- NORDYNE 904478 Draft Inducer Motor (904478)
- Johnson Controls Actuators and Damper Motors