Shop All Actuators and Damper Motors
Johnson Controls
Electric Actuator, 150 sec.24VAC/DC
Mfr # M9220-HGA-3
Zoro # G5080327
product price: $478.87
/ea
Free Shipping & Returns
$478.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type Proportional
- Torque 177 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9220-HGA-3
- Zoro # G5080327
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Height | 10 5/16 in |
Depth | 3 3/16 in |
Width | 4 in |
Overall Depth | 3 1/4 in |
For Shaft Diameter | 3/4 in |
For Shaft Height | 1/2 in |
For Shaft Width | 1/2 in |
Overall Width | 4 in |
Overall Height | 10 3/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 177 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 150 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 131 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, White (MZR-1004-W-PC)
- FOSTORIA Electric Infrared Heater, Suspended, Aluminum, 12,454 BtuH, 600V AC (MM-46A)
- DAYTON Fan Guard, 3-1/8"x3-1/8" (31CC60)
- MORTON SALT 25LB CleanProt Pellet (F124990000G)
- JOHNSON CONTROLS M9124-Gga-2 Motor Actuator; (M9124-GGA-)
- JOHNSON CONTROLS Electric Actuator, 280 in.-lb.-4 to 122 (M9132-GGA-2)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGC-2)
- JOHNSON CONTROLS Va-7152-1001 24V Electric Valve (VA-7152-10)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb.-4 to 125F (M9104-GGA-2S)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., Floating, 24VAC (VA-4233-AGA-2)
- HONEYWELL THERMAL SOLUTIONS M9484F1007 24V Nonspring (M9484F1007)
- Johnson Controls Actuators and Damper Motors