Shop All Duct Pressure Switches
Johnson Controls
Eleclubeoilctrl120Sdelay
Mfr # P545NCB-21
Zoro # G3216059
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating 375 VA Pilot Duty @ 120 V AC, 750 VA @ 240 V AC
- Application Air Compressor Control, Refrigeration
- Overall Width 5 11/16 in
- Overall Height 2 7/16 in
- Product Type Oil Pressure Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # P545NCB-21
- Zoro # G3216059
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Width | 5 11/16 in |
Overall Height | 2 7/16 in |
Overall Depth | 3 5/16 in |
Details
Item | Eleclubeoilctrl120Sdelay |
Electrical Rating | 375 VA Pilot Duty @ 120 V AC, 750 VA @ 240 V AC |
Application | Air Compressor Control, Refrigeration |
Product Type | Oil Pressure Control |
Input Voltage | 120V AC, 240V AC |
Pressure Type | Differential |
Contact Form | SPDT |
Maximum Operating Temperature | 131 Degrees F |
Mounting Orientation | Horizontal, Vertical |
Minimum Operating Temperature | -40 Degrees F |
Standards | C-UL: File SA516, CCN SDFY7, UL Listed, File SA516, CCN SDFY |
Electrical Connection Type | Plug-In |
Mounting Hole Center to Center Distance | 5 in |
Housing Material | Thermoplastic |
Description
Eleclubeoilctrl120Sdelay, Application Air Compressor Control, Refrigeration, Contact Form SPDT, Electrical Connection Type Plug-In, Electrical Rating 375 VA Pilot Duty @ 120 V AC, 750 VA @ 240 V AC, Housing Material Thermoplastic, Input Voltage 120V AC, 240V AC, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Hole Center to Center Distance 5 in, Mounting Orientation Horizontal, Vertical, Overall Depth 3 5/16 in, Overall Height 2 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Duct Start/Take Off Collar, 8" Duct Dia (SC-08)
- TJERNLUND PRODUCTS Replacement Motor, for SS2 Power Venter (950-0015)
- RHEEM Contactor 1Pole 24V, 30A (42-25101-01)
- SUPCO Pro-41 Overload Relays (PRO41)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-460-142)
- Johnson Controls Duct Pressure Switches