Shop All Actuators and Damper Motors
Johnson Controls
Elec Act, 90 in.-lb., Proportional, 24VAC
Mfr # VA-7152-1001
Zoro # G6173693
product price: $367.55
/ea
Free Shipping & Returns
$367.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Signal Type Proportional
- Torque 90 in-lb
- Voltage 24V AC
- Width 3 27/32 in
- Stroke Deg. 25/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA-7152-1001
- Zoro # G6173693
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 3 27/32 in |
Depth | 3 27/32 in |
Height | 6 1/16 in |
Overall Width | 3 7/8 in |
Overall Height | 6 1/16 in |
Overall Depth | 3 7/8 in |
Stroke Length | 3/4 in |
Description
Electric Globe Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Series VG7000, Compatible Valve Body Pattern Two-Way, Control Signal Proportional, Cycle Time 200 sec, Electrical Connection Type Screw Terminals, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Bronze, Includes Valve Linkage, Mounting Style Direct Mount, NEMA Rating 2, Number of Auxiliary Switches 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY 90 Degree Elbow, 10 in Duct Dia, Type I PVC, 13-3/4" L (PVCEA10)
- ZORO SELECT Sight Glass, 3/8 x 3/8 Sweat (6AWU3)
- VULCAN Finned Strip Heater, 240V, 23-3/4 In. L (OSF1523-1000B)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 2", 6 Pack (FB30X30X2_6)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGA-2)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., 24VAC/DC (M9124-AGC-2)
- JOHNSON CONTROLS Electric Actuator, -40 to 140, 120VAC (M9208-BAA-3)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb.-4 to 125F (M9104-GGA-3S)
- JOHNSON CONTROLS Electric Actuator, Floating with Timeout (M9104-IUA-2S)
- JOHNSON CONTROLS Electric Actuator, -40 to 140, 120VAC (M9208-BAC-3)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-HGA-2)
- Johnson Controls Actuators and Damper Motors