Shop All Valve Actuators
Johnson Controls
Elec Act, 90 in.-lb., Floating, 24VAC
Mfr # VA-7153-1001
Zoro # G7056935
product price: $311.15
/ea
Free Shipping & Returns
$311.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type Floating
- Torque 90 in-lb
- Cycle Time 70 sec
- Ambient Temp. Range To 140 Degrees F
Product Information
- Brand Johnson Controls
- MFR # VA-7153-1001
- Zoro # G7056935
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Depth | 3 27/32 in |
Width | 3 27/32 in |
Height | 6 1/16 in |
Overall Height | 6 1/16 in |
Overall Width | 3 7/8 in |
Overall Depth | 3 7/8 in |
Details
Description
Electric Globe Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Series VG7000, Compatible Valve Body Pattern Two-Way, Control Signal Floating Point, On/Off, Cycle Time 70 sec, Electrical Connection Type Screw Terminals, Frequency 50/60 Hz, Housing Material Bronze, Includes Valve Linkage, Mounting Style Direct Mount, NEMA Rating Not Rated, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X25)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 3/8" x 1/4" MNPT (ZUSA-PF-4611)
- EVERPURE Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H (255481-43-75)
- ZORO SELECT Tubing, Seamless, 1/4 in, Length 3 ft, PK5 (1113)
- JOHNSON CONTROLS M9220-Gga-3 24V Modulating (M9220-GGA-)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Floating, 24VAC (VA9203-AGA-2Z)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGB-2)
- JOHNSON CONTROLS V47Ab-3C 1/2" Temperature (V47AB-3C)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7810-HGA-2)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Floating, 24VAC (VA9104-IGA-2S)
- GOODMAN 0131P00029S Fan Motor, Indoor (0131P00029)
- Johnson Controls Valve Actuators