Shop All Valve Actuators
Johnson Controls
Elec Act, 70 in.-lb., Proportional, 24VAC
Mfr # VA9208-GGC-3
Zoro # G6458977
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type Proportional
- Torque 70 in-lb
- Cycle Time 150 sec
- Ambient Temp. Range To 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA9208-GGC-3
- Zoro # G6458977
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Depth | 2 3/4 in |
Width | 3 29/32 in |
Height | 6 3/8 in |
Electrical Lead Length | 4 ft |
Overall Width | 3 15/16 in |
Overall Height | 6 3/8 in |
Overall Depth | 2 3/4 in |
Stroke Length | Not Rated |
Description
Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Auxiliary Contact Form SPDT, Compatible Brand Johnson Controls, Compatible Series VG1000, Control Signal Proportional, Cycle Time 150 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes Valve Linkage, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, NEMA Rating 2, Number of Auxiliary Switches 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Flange (W 02980NL)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10588-CP)
- LEGRIS Push-to-Connect Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3102 60 00)
- DURA FAUCET NON-METALLIC DUAL LEVER PULL-DOWN RV KITCHEN FAUCET - BRUSHED SATIN NI (DF-PK350L-SN)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Proportional, 24VAC (VA9203-GGA-2Z)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Proportional, 24VAC (VA9104-GGA-2S)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 85-264V (VA9203-BUA-2)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA9104-GGA-3S)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA9208-BAA-3)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA9208-GGA-2)
- NORDYNE 903600 Flame Sensor With Wiring (903600)
- Johnson Controls Valve Actuators