Shop All Valve Actuators
Johnson Controls
Elec Act, 70 in.-lb., Proportional, 24VAC
Mfr # VA9208-GGA-3
Zoro # G5077405
Free Shipping & Returns
$272.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type Proportional
- Torque 70 in-lb
- Cycle Time 150 sec
- Ambient Temp. Range To 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VA9208-GGA-3
- Zoro # G5077405
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Depth | 2 3/4 in |
Width | 3 29/32 in |
Height | 6 3/8 in |
Overall Depth | 2 3/4 in |
Stroke Length | Not Rated |
Overall Width | 3 15/16 in |
Overall Height | 6 3/8 in |
Electrical Lead Length | 4 ft |
Description
Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Series VG1000, Control Signal Proportional, Cycle Time 150 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes Valve Linkage, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, NEMA Rating 2, Number of Auxiliary Switches 0, Operating Temperature - Maximum 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (AHFSS75)
- HAP SYSTEM Pipe Hanger, Steel, 1-1/2" Pipe Size (PL-1111-15)
- ZORO SELECT 316 Stainless Steel Coupling, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N014)
- ZORO SELECT 2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-255)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGA-2)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGB-2)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA9208-GGA-2)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., On-Off, 24VAC (VA-4233-BGC-2)
- JOHNSON CONTROLS Electric Valve Actuator, Floating, 24V (VA9104-AGA-3S)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Floating, 24VAC (VA9104-AGA-2S)
- GOODMAN Bt1420029 Asm, Smll 5Kw Heater (BT1420029)
- Johnson Controls Valves