Shop All Valve Actuators
Johnson Controls
Elec Act, 70 in.-lb., On-Off, 24VAC
Mfr # VA9208-BGC-3
Zoro # G6841125
product price: $245.27
/ea
Free Shipping & Returns
$245.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type On-Off
- Torque 70 in-lb
- Cycle Time 71 sec
- Ambient Temp. Range To 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA9208-BGC-3
- Zoro # G6841125
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Depth | 2 3/4 in |
Width | 3 29/32 in |
Height | 6 3/8 in |
Stroke Length | Not Rated |
Overall Width | 3 15/16 in |
Overall Height | 6 3/8 in |
Electrical Lead Length | 4 ft |
Overall Depth | 2 3/4 in |
Description
Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Auxiliary Contact Form SPDT, Compatible Brand Johnson Controls, Compatible Series VG1000, Control Signal On/Off, Cycle Time 71 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes Valve Linkage, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, NEMA Rating 2, Number of Auxiliary Switches 2, Operating Temperature - Maximum 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Flange For 1/2 In Copper Pipe 2 Pc Ch (K857-20)
- DANCO Repair Kit Delta Snglhnd (9D00034446)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- B & K Valve Gas Ball 3/4 (110-224HC)
- JOHNSON CONTROLS V46Ad-1C 1" Npt. Pressure (V46AD-1C)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 85-264V (VA9203-BUB-2)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 24V (VA-7010-8001)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., Proportional, 24VAC (VA-4233-GGC-2)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Floating, 24VAC (VA9203-AGA-2Z)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA9104-GGA-3S)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Floating, 24VAC (VA9104-IGA-2S)
- Johnson Controls Valves