Shop All Valve Actuators
Johnson Controls
Elec Act, 70 in.-lb., On-Off, 24VAC
Mfr # VA9208-BGA-3
Zoro # G5077396
product price: $198.37
/ea
Free Shipping & Returns
$198.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type On-Off
- Torque 70 in-lb
- Cycle Time 71 sec
- Ambient Temp. Range To 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA9208-BGA-3
- Zoro # G5077396
- UPC # 066201124167
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Height | 6 3/8 in |
Depth | 2 3/4 in |
Width | 3 29/32 in |
Electrical Lead Length | 4 ft |
Overall Height | 6 3/8 in |
Stroke Length | Not Rated |
Overall Depth | 2 3/4 in |
Overall Width | 3 15/16 in |
Description
Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Manufacturer Model Number VG1241DN+938BGA, VG1241DP+938BGA, VG1241DR+938BGA, VG1241EP+938BGA, VG1241ER+938BGA, VG1241ES+938BGA, VG1241FR+938BGA, VG1241FS+938BGA, VG1241FT+938BGA, Compatible Series VG1000, Control Signal On/Off, Cycle Time 71 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes Valve Linkage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN In-Line Single Check Valve, 1-40XL2 (1-40XL2)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-1/2"dia. (35233)
- SANI-LAV Hose Adapter, 3/4" FNPT x 3/4" MGHT (N31)
- ZURN Supply Line, Blue (Z8106-02A)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 85-264V (VA9203-BUB-2)
- JOHNSON CONTROLS Elec Act, 70 in.-lb., Proportional, 24VAC (VA9208-GGC-3)
- JOHNSON CONTROLS V46Aa-1C 3/8" Npt. Pressure (V46AA-1C)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Proportional, 24VAC (VA9203-GGB-2Z)
- JOHNSON CONTROLS M9220-Gga-3 24V Modulating (M9220-GGA-)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Floating, 24VAC (VA9104-IGA-2S)
- INTERMATIC Single-Circuit Freeze Protection Control (PF1102T)
- Johnson Controls Valve Actuators