Shop All Valve Actuators
Johnson Controls
Elec Act, 70 in.-lb., Floating, 24VAC
Mfr # VA9208-AGC-3
Zoro # G8987632
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type Floating
- Torque 70 in-lb
- Cycle Time 150 sec
- Ambient Temp. Range To 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # VA9208-AGC-3
- Zoro # G8987632
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Height | 6 3/8 in |
Depth | 2 3/4 in |
Width | 3 29/32 in |
Electrical Lead Length | 4 ft |
Stroke Length | Not Rated |
Overall Height | 6 3/8 in |
Overall Depth | 2 3/4 in |
Overall Width | 3 15/16 in |
Description
Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Auxiliary Contact Form SPDT, Compatible Brand Johnson Controls, Compatible Series VG1000, Control Signal Floating Point, On/Off, Cycle Time 150 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes Valve Linkage, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, NEMA Rating 2, Number of Auxiliary Switches 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1 in. Brass PEX Barb x 1 in. Female Copper Sweat Adapter (APXFSA11)
- ANVIL 1" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308007806)
- ZORO SELECT Brass Union, FNPT, 1/4" Pipe Size (706104-04)
- RON-VIK Line Strainer, Low Profile, 1/4", FNPT (7221390)
- JOHNSON CONTROLS M9220-Gga-3 24V Modulating (M9220-GGA-)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., Proportional, 24VAC (VA-4233-GGC-2)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA9104-GGA-3S)
- JOHNSON CONTROLS Valve Actuator, 89 in.-lb. Torque (VA9310-HGA-2)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Floating, 24VAC (VA9104-AGA-2S)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA9208-BAC-3)
- SHARKBITE Water Cnnctor 1/2X3/4X12 (U3068FLEX12LF)
- Johnson Controls Valve Actuators