Shop All Valve Actuators
Johnson Controls
Elec Act, 61 in.-lb., On-Off, 24VAC
Mfr # VA-4233-BGC-2
Zoro # G6986637
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Cycle Time 76 sec
- Ambient Temp. Range To 122 Degrees F
- Auxiliary Switch Type 2 SPDT
- Stroke Deg. 29/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA-4233-BGC-2
- Zoro # G6986637
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Width | 4 3/32 in |
Height | 6 11/32 in |
Depth | 3 19/32 in |
Stroke Length | 7/8 in |
Overall Height | 6 3/8 in |
Electrical Lead Length | 4 ft |
Overall Width | 4 1/8 in |
Overall Depth | 3 15/16 in |
Description
Electric Globe Valve Actuator, Application Chilled/Hot Water Control, Steam Control, Auxiliary Contact Form SPDT, Compatible Brand Johnson Controls, Compatible Series VG7000, Control Signal On/Off, Cycle Time 76 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes Hardware Kit, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, NEMA Rating 2, Number of Auxiliary Switches 2, Operating Temperature - Maximum 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Grohtherm Grt Smartcontrol Thm Trim Roun (29138EN0)
- AMERICAN STANDARD Valve Cartridge Assembly (047563-0070A)
- KOHLER Pop-Up Stopper Kohler (GP1037021-CP)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 80 (1LMR4)
- JOHNSON CONTROLS Valve Actuator, 89 in.-lb. Torque (VA9310-HGA-2)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., Proportional, 24VAC (VA-4233-GGC-2)
- JOHNSON CONTROLS T-4002-5018 Set Point Dial; (T-4002-501)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Floating, 24VAC (VA9104-IGA-2S)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGB-2)
- JOHNSON CONTROLS Elec Act, 70 in.-lb., Proportional, 24VAC (VA9208-GGC-3)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Proportional, 24VAC (VA9104-GGA-2S)
- Johnson Controls Valve Actuators