Shop All Actuators and Damper Motors
Johnson Controls
Elec Act, 61 in.-lb., On-Off, 24VAC
Mfr # VA-4233-BGA-2
Zoro # G5077353
product price: $387.91
/ea
Free Shipping & Returns
$387.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Signal Type On-Off
- Torque 61 in-lb
- Voltage 24V AC/DC
- Includes Hardware Kit
- Width 4 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA-4233-BGA-2
- Zoro # G5077353
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 4 3/32 in |
Depth | 3 19/32 in |
Height | 6 11/32 in |
Stroke Length | 7/8 in |
Overall Height | 6 3/8 in |
Overall Width | 4 1/8 in |
Overall Depth | 3 15/16 in |
Electrical Lead Length | 4 ft |
Description
Electric Globe Valve Actuator, Application Chilled/Hot Water Control, Steam Control, Auxiliary Contact Form Not Applicable, Compatible Brand Johnson Controls, Compatible Close-Off Pressure 345 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Heat Exchanger, 60 Plates, 0.0159 Gal/Chnl (BP410-60-LCA)
- NORDFAB Duct Hose, 5 in Duct Dia, Galvanized Steel, 5 1/4 in W x 5 ft. L x (8010005152)
- DANFOSS SOCKET BODY FOR KOVM SERIES (013G-8593)
- BON TOOL Bon 84-396 Wiss Aviation Snip, Straight/Combo (84-396)
- JOHNSON CONTROLS Electric Actuator, 25 to 50 sec. (M9108-AGC-2)
- JOHNSON CONTROLS Electric Actuator, 70 to 115 sec. (M9116-AGC-2)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGC-2)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-GGA-3)
- JOHNSON CONTROLS Elec Act, 22 in.-lb., Proportional, 24VAC (VA-8122-1)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-HGA-2)
- BELIMO 24V on/off Actuator w/Linkage (TFRX24-MFT)
- Johnson Controls Actuators and Damper Motors