Shop All Valve Actuators
Johnson Controls
Elec Act, 27 In.-lb., Proportional, 24VAC
Mfr # VA9203-GGB-2Z
Zoro # G6549645
product price: $275.79
/ea
Free Shipping & Returns
$275.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type Proportional
- Torque 27 in-lb
- Cycle Time 90 sec
- Ambient Temp. Range To 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA9203-GGB-2Z
- Zoro # G6549645
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Height | 6 3/8 in |
Depth | 2 3/4 in |
Width | 3 1/4 in |
Electrical Lead Length | 4 ft |
Overall Depth | 2 3/4 in |
Stroke Length | Not Rated |
Overall Width | 3 1/4 in |
Overall Height | 6 3/8 in |
Description
Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Auxiliary Contact Form SPDT, Compatible Brand Johnson Controls, Compatible Series VG1000, Control Signal Proportional, Cycle Time 90 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes Valve Linkage, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, NEMA Rating 2, Number of Auxiliary Switches 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 3/4 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron 90 degree Reducing Elbow (311UPRE-3412)
- ZORO SELECT 1/2" Low Lead Brass Branch Tee (700072-0808)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0-T)
- WATTS Mini Evaporative Cooler Valve and Float (M1/4TF)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 24V (VA-7010-8001)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 120V (VA9208-BAA-3)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Proportional, 24VAC (VA9203-GGA-2Z)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA9208-GGA-2)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGB-2)
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Floating, 24VAC (VA9104-AGA-2S)
- DYNAQUIP CONTROLS Low Voltage Electric Actuator (DE154H)
- Johnson Controls Valves