Shop All Valve Actuators
Johnson Controls
Elec Act, 27 In.-lb., Proportional, 24VAC
Mfr # VA9203-GGA-2Z
Zoro # G5077335
product price: $242.45
/ea
Free Shipping & Returns
$242.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type Proportional
- Torque 27 in-lb
- Cycle Time 90 sec
- Ambient Temp. Range To 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA9203-GGA-2Z
- Zoro # G5077335
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Depth | 2 3/4 in |
Width | 3 1/4 in |
Height | 6 3/8 in |
Overall Width | 3 1/4 in |
Electrical Lead Length | 10 ft |
Stroke Length | Not Rated |
Overall Depth | 2 3/4 in |
Overall Height | 6 3/8 in |
Description
Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Manufacturer Model Number VG1241AA+923GGA, VG1241AB+923GGA, VG1241AC+923GGA, VG1241AD+923GGA, VG1241AE+923GGA, VG1241AF+923GGA, VG1241AG+923GGA, VG1241AL+923GGA, VG1241AN+923GGA, VG1241BG+923GGA, VG1241BL+923GGA, VG1241BN+923GGA, VG1241CL+923GGA, VG1241CN+923GGA, VG1241CP+923GGA, Compatible Series VG1000, Control Signal Proportional, Cycle Time 90 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) (280/24S)
- KINGSTON BRASS KS7611PKL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611PKL)
- KOHLER Kumin 24" Double Towel Bar (97890-BL)
- THRIFCO PLUMBING 2 Inch Slip x Threaded PVC 90 Elbow SCH 40 (8114146)
- JOHNSON CONTROLS T-4002-5018 Set Point Dial; (T-4002-501)
- JOHNSON CONTROLS Valve Actuator, 89 in.-lb. Torque (VA9310-HGA-2)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA9208-GGA-2)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA-7482-0312)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA9104-GGA-3S)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., On-Off, 24VAC (VA-4233-BGC-2)
- BONOMI Electric, Rotary Actuator for Ball Valves (VB060M-002)
- Johnson Controls Valves