Shop All Valve Actuators
Johnson Controls
Elec Act, 27 In.-lb., On-Off, 24VAC
Mfr # VA9203-BGB-2
Zoro # G6458584
product price: $198.37
/ea
Free Shipping & Returns
$198.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Signal Type On-Off
- Torque 27 in-lb
- Cycle Time 75 sec
- Ambient Temp. Range To 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA9203-BGB-2
- Zoro # G6458584
- Country of Origin Mexico
- Category Valve Actuators
Dimensions
Height | 6 3/8 in |
Width | 3 1/4 in |
Depth | 2 3/4 in |
Overall Width | 3 1/4 in |
Overall Depth | 2 3/4 in |
Stroke Length | Not Rated |
Overall Height | 6 3/8 in |
Electrical Lead Length | 4 ft |
Description
Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Auxiliary Contact Form SPDT, Compatible Brand Johnson Controls, Compatible Series VG1000, Control Signal On/Off, Cycle Time 75 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes Valve Linkage, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, NEMA Rating 2, Number of Auxiliary Switches 1, Operating Temperature - Maximum 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Lav Faucet (14406-3-AF)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-150)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly W/Replaceable Seat (K-454-H)
- ZORO SELECT Nipple, 1/4 in Nominal Pipe Size, 7/8 in Lg, Fully Threaded, Schedule 40, Welded, Steel, Black (5P619)
- JOHNSON CONTROLS Va-8122-1 Valve Act; Electric. (VA-8122-1)
- JOHNSON CONTROLS Elec Act, 70 in.-lb., Proportional, 24VAC (VA9208-GGA-3)
- JOHNSON CONTROLS Valve Actuator, 89 in.-lb. Torque (VA9310-HGA-2)
- JOHNSON CONTROLS V46Ac-1C 3/4" Npt. Pressure (V46AC-1C)
- JOHNSON CONTROLS T-4002-5018 Set Point Dial; (T-4002-501)
- JOHNSON CONTROLS M9220-Gga-3 24V Modulating (M9220-GGA-)
- SIEMENS Valve Actuator, Electro Hydraulic, SR, 24V (SKC62U)
- Johnson Controls Valves