Shop All Actuators and Damper Motors
Johnson Controls
Elec Act, 22 in.-lb., Proportional, 24VAC
Mfr # VA-8122-1
Zoro # G5077387
product price: $300.68
/ea
Free Shipping & Returns
$300.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Signal Type Proportional
- Torque 22 in-lb
- Voltage 24V AC
- Electrical Connections Screw Terminals
- Cycle Time 108 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VA-8122-1
- Zoro # G5077387
- Country of Origin Mexico
- Category Actuators and Damper Motors
Dimensions
Width | 4 1/2 in |
Height | 5 in |
Depth | 2 1/2 in |
Overall Height | 5 in |
Overall Width | 4 1/2 in |
Overall Depth | 2 1/2 in |
Stroke Length | 5/16 in |
Description
Electric Globe Valve Actuator, Compatible Brand Johnson Controls, Compatible Series VG7000, Control Signal Proportional, Cycle Time 108 sec, Electrical Connection Type Screw Terminals, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Includes Valve Linkage, NEMA Rating 1, Number of Auxiliary Switches 0, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum 35 Degrees F, Overall Depth 2 1/2 in, Overall Height 5 in, Overall Width 4 1/2 in, Power Consumption 5 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTUF 26 in. x 6 ft. Copper Polycarbonate Roof Panel, 10PK (191819)
- FOSTORIA Socket Assembly, MTM (8500002)
- ALL-FILTERS 12X12X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (12121.13 4pk)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LHF2B)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGC-3)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-3S)
- JOHNSON CONTROLS Electric Actuator, -40 to 131F (M9220-AGA-3)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating (M9104-IGA-3S)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., 24VAC/DC (M9124-AGC-2)
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-GGC-3)
- HONEYWELL Ms4120F1006 120V Fast-Acting (MS4120F100)
- Johnson Controls Actuators and Damper Motors